LED Photovoltaic Display, HxWxD 400 X 500 X 39mm, Silver Anodised

Order Code: ZT2738215S

£1,999.99 Inc VAT (20%)


Description

LED photovoltaic display, HxWxD 400 x 500 x 39 mm, silver anodised. Supplied = assembled. Width = 500 mm. Height = 400 mm. Depth = 39 mm. Colour = silver. Housing material = aluminium. Product type = industrial displays for indoors. Elegant, flat aluminium housing. Indicates the output from your photovoltaic array. The current power output, the yield and the CO 2 savings. Single sided for wall mounting, LED colour red, 7 segment technology for indoor use, digit height 38 mm, reading distance approx. 12 m, heading in fixed lettering: SOLAR POWER With three different display fields with 6 digits each (fixed lettering in front of, and behind, the LED display) : Current output, total yield, CO 2 savings. Usually controlled using S0 interface (other interfaces possible following clarification) Display layout vertical, background colour gradient in grey, automatic brightness regulation in combination with a light sensor, incl. infrared remote control, silver anodised, protection class IP20. Mains voltage: 230/240 VAC 10%, 50/60 Hz. An image for your approval must be created for this product before production starts.

See full description
Specifications for LED Photovoltaic Display, HxWxD 400 X 500 X 39mm, Silver Anodised
  • Product Type
    Industrial Displays for Indoors
  • Colour
    Silver
  • Supplied
    Assembled
  • Width
    500mm
  • Housing Material
    Aluminium
  • Overall Height
    400mm
  • Depth
    39mm