Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Programmable Logic Controllers (PLC)
/
PLC Displays & Touch Panels
Panel Colour Touch Qvga 5.7IN Stainless
By Schneider Electric
Order Code:
ZT5043895S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all PLC Displays & Touch Panels
Description
Schneider Electric PANEL COLOUR TOUCH QVGA 5.7IN STAINLESS HMI - XBT Magelis HMIGTO2315
Specifications
Specifications for Panel Colour Touch Qvga 5.7IN Stainless
Display Type
TFT
Height
181mm
Recess Depth
59.5mm
Touch Technology
Resistive touch
Width
213.5mm
Screen Diagonal
5.7in
Operating Temperature
0 - 50°C
Voltage Type
AC/DC