Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Programmable Logic Controllers (PLC)
/
PLC Extension & Interface Modules
Module 1G Co-Axial Female Return White Moulded
By Deta
Order Code:
ZT4994232S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all PLC Extension & Interface Modules
Description
Deta MODULE 1G CO-AXIAL FEMALE RETURN WHITE MOULDED Modules S1436
Specifications
Specifications for Module 1G Co-Axial Female Return White Moulded
Overall Height
50mm
Overall Width
25mm
Number of Outputs
1
Mounting Method
Sendzimir galvanized
Minimum Depth
60mm
Applications
Roll baker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome