Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Module 1G RJ45 CAT5E Telephone/data Black Moulded
By Deta
Order Code:
ZT4996421S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/module-1g-rj45-cat5e-telephone-data-black-moulded/p/ZT4996421S
Add to quotation
View all PLC Extension & Interface Modules
Description
Deta MODULE 1G RJ45 CAT5E TELEPHONE/DATA BLACK MOULDED Modules S1433BK
Specifications
Specifications for Module 1G RJ45 CAT5E Telephone/data Black Moulded
Colour
Normally open contact
Mounting Method
Sendzimir galvanized
Overall Width
25mm
Overall Height
50mm
Number of Outputs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome