Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Module 1G RJ45 CAT5E Telephone/data White Moulded
By Deta
Order Code:
ZT4985553S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/module-1g-rj45-cat5e-telephone-data-white-moulded/p/ZT4985553S
Add to quotation
View all PLC Extension & Interface Modules
Description
Deta MODULE 1G RJ45 CAT5E TELEPHONE/DATA WHITE MOULDED Modules S1433
Specifications
Specifications for Module 1G RJ45 CAT5E Telephone/data White Moulded
Colour
L
Number of Outputs
1
Overall Width
25mm
Mounting Method
Sendzimir galvanized
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome