Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Module One Blank Black Moulded
By Deta
Order Code:
ZT5007331S
£2.29
Inc VAT (20%)
£2.54
9.5% off
Quantity
Price
Discount
1 - 19
£2.29
0%
20 +
£2.13
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/module-one-blank-black-moulded/p/ZT5007331S
Add to quotation
View all PLC Extension & Interface Modules
Description
Deta MODULE ONE BLANK BLACK MOULDED Modules S1429BK
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Module One Blank Black Moulded
Colour
Normally open contact
Number of Outputs
1
Mounting Method
Sendzimir galvanized
Overall Width
25mm
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome