Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Module One Blank White Moulded
By Deta
Order Code:
ZT5007360S
£2.29
Inc VAT (20%)
£2.54
9.5% off
Quantity
Price
Discount
1 - 19
£2.29
0%
20 +
£2.13
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/module-one-blank-white-moulded/p/ZT5007360S
Add to quotation
View all PLC Extension & Interface Modules
Description
Deta MODULE ONE BLANK WHITE MOULDED Modules S1429
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Module One Blank White Moulded
Colour
L
Mounting Method
Sendzimir galvanized
Overall Width
25mm
Overall Height
50mm
Number of Outputs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome