Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Power Supply Unit 1PH Filtered 2.5A 60W 24V
By Legrand
Order Code:
ZT4986247S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/power-supply-unit-1ph-filtered-2-5a-60w-24v/p/ZT4986247S
Add to quotation
View all PLC Extension & Interface Modules
Description
Legrand POWER SUPPLY UNIT 1PH FILTERED 2.5A 60W 24V PLC Power Supplies 47022
Specifications
Specifications for Power Supply Unit 1PH Filtered 2.5A 60W 24V
Depth
105mm
Height
121mm
Width
93mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome