Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Psu 1PH Filtered 1A 24W 24V
By Legrand
Order Code:
ZT4986024S
Copy
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/psu-1ph-filtered-1a-24w-24v/p/ZT4986024S
Add to quotation
View all PLC Extension & Interface Modules
Description
Legrand PSU 1PH FILTERED 1A 24W 24V PLC Power Supplies 47021
Specifications
Specifications for Psu 1PH Filtered 1A 24W 24V
Width
68mm
Depth
88mm
Height
98mm