Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
PLC Extension & Interface Modules
Psu 1PH Filtered 5A 120W 24V
By Legrand
Order Code:
ZT4986267S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plc-extension-and-interface-modules/psu-1ph-filtered-5a-120w-24v/p/ZT4986267S
Add to quotation
View all PLC Extension & Interface Modules
Description
Legrand PSU 1PH FILTERED 5A 120W 24V PLC Power Supplies 47023
Specifications
Specifications for Psu 1PH Filtered 5A 120W 24V
Depth
115mm
Height
135mm
Width
105mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome