Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface 1CO 12A 230V
By Schneider Electric
Order Code:
ZT5002653S
£12.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-1co-12a-230v/p/ZT5002653S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY INTERFACE 1CO 12A 230V Plug-In Relays RSB1A120P7
Specifications
Specifications for Relay Interface 1CO 12A 230V
Height
29mm
Depth
15.7mm
Width
12.5mm
Voltage Type
AC
Ingress Protection Rating
IP20
Current Rating
12A
Drive, Polarization
Polarity free
Drive, Switching Attitude
Mono stable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome