Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface 1CO 12A 48V
By Schneider Electric
Order Code:
ZT5004012S
£7.99
Inc VAT (20%)
£9.19
13% off
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-1co-12a-48v/p/ZT5004012S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY INTERFACE 1CO 12A 48V Plug-In Relays RSB1A120E7
Tags:
#ReducedPrice
Specifications
Specifications for Relay Interface 1CO 12A 48V
Width
12.5mm
Depth
19.6mm
Height
29mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome