Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface 1CO 16A 24VDC
By Schneider Electric
Order Code:
ZT5002837S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-1co-16a-24vdc/p/ZT5002837S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY INTERFACE 1CO 16A 24VDC Plug-In Relays RSB1A160BD
Specifications
Specifications for Relay Interface 1CO 16A 24VDC
Height
29mm
Depth
19.6mm
Width
12.5mm
Type of Electric Connection
Plug-in connection
Current Rating
16A
Ingress Protection Rating
IP40
Voltage Type
DC
Type of Switch Contact
Single contact
Drive, Switching Attitude
Mono stable
Drive, Polarization
Polarity free
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome