Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface 2CO 8A 120V
By Schneider Electric
Order Code:
ZT5003356S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-2co-8a-120v/p/ZT5003356S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY INTERFACE 2CO 8A 120V Plug-In Relays RSB2A080F7
Specifications
Specifications for Relay Interface 2CO 8A 120V
Width
12.5mm
Height
29mm
Depth
15.7mm
Voltage Type
AC
Drive, Polarization
Polarity free
Current Rating
8A
Drive, Switching Attitude
Mono stable
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome