Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface 2CO 8A 240V
By Schneider Electric
Order Code:
ZT4998678S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-2co-8a-240v/p/ZT4998678S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY INTERFACE 2CO 8A 240V Plug-In Relays RSB2A080U7
Specifications
Specifications for Relay Interface 2CO 8A 240V
Width
12.5mm
Height
29mm
Depth
19.6mm
Ingress Protection Rating
IP40
Voltage Type
AC
Type of Electric Connection
Plug-in connection
Type of Switch Contact
Double contact
Current Rating
8A
Drive, Switching Attitude
Mono stable
Drive, Polarization
Polarity free
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome