Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface LEDs 2 C/o Contacts 250V 12A 12V DC
By ABB
Order Code:
ZT5005021S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-leds-2-c-o-contacts-250v-12a-12v-dc/p/ZT5005021S
Add to quotation
View all Plug-In Relays
Description
ABB RELAY INTERFACE LEDS 2 C/O CONTACTS 250V 12A 12V DC Pluggable Relays (500003) 1SVR405611R3100
Specifications
Specifications for Relay Interface LEDs 2 C/o Contacts 250V 12A 12V DC
Depth
27.5mm
Height
35.6mm
Width
21.2mm
Current Rating
12A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome