Relay Pluggable Interface 1 C/o Contact 250V 16A 110V Ac

Order Code: ZT5002227S

£6.99 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 1 C/O CONTACT 250V 16A 110V AC Pluggable Relays (500003) 1SVR405600R7000

Specifications for Relay Pluggable Interface 1 C/o Contact 250V 16A 110V Ac
  • Width
    12.7mm
  • Depth
    29mm
  • Height
    15.7mm
  • Type of Electric Connection
    Soldering flag connection
  • Type of Switch Contact
    System port
  • Voltage Type
    Gilt
  • Drive, Polarization
    Multi device connection
  • Current Rating
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome