Relay Pluggable Interface 1 C/o Contact 250V 16A 24V DC

Order Code: ZT5002140S

£4.59 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 1 C/O CONTACT 250V 16A 24V DC Pluggable Relays (500003) 1SVR405600R1000

Specifications for Relay Pluggable Interface 1 C/o Contact 250V 16A 24V DC
  • Width
    12.7mm
  • Height
    15.7mm
  • Depth
    29mm
  • Current Rating
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome