Relay Pluggable Interface 2 C/o Contacts 250V 8A 220V DC

Order Code: ZT5002732S

£9.99 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 2 C/O CONTACTS 250V 8A 220V DC Pluggable Relays (500003) 1SVR405611R0000

Specifications for Relay Pluggable Interface 2 C/o Contacts 250V 8A 220V DC
  • Width
    21.2mm
  • Height
    35.6mm
  • Depth
    27.5mm
  • Drive, Polarization
    Multi device connection
  • Current Rating
    12A
  • Voltage Type
    Gilt
  • Type of Switch Contact
    System port
  • Ingress Protection Rating
    Earthing connection
  • Type of Electric Connection
    Flat plug-in connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome