Relay Pluggable Interface 2 C/o Contacts 250V 8A 24V Ac

Order Code: ZT5002308S

£6.49 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 2 C/O CONTACTS 250V 8A 24V AC Pluggable Relays (500003) 1SVR405601R0000

Specifications for Relay Pluggable Interface 2 C/o Contacts 250V 8A 24V Ac
  • Depth
    29mm
  • Width
    12.7mm
  • Height
    15.7mm
  • Type of Electric Connection
    Soldering flag connection
  • Current Rating
    8A
  • Voltage Type
    AC
  • Ingress Protection Rating
    IP67
  • Drive, Polarization
    Polarized
  • Drive, Switching Attitude
    Mono stable
  • Type of Switch Contact
    Single contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome