Relay Pluggable Interface 2 C/o Contacts 250V 8A 24V DC

Order Code: ZT5002372S

£5.39 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 2 C/O CONTACTS 250V 8A 24V DC Pluggable Relays (500003) 1SVR405601R1000

Specifications for Relay Pluggable Interface 2 C/o Contacts 250V 8A 24V DC
  • Height
    15.7mm
  • Depth
    29mm
  • Width
    12.7mm
  • Current Rating
    8A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome