Relay Pluggable Interface 3 C/o Contacts 250V 10A 230V Ac

Order Code: ZT5002992S

£11.99 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 3 C/O CONTACTS 250V 10A 230V AC Pluggable Relays (500003) 1SVR405612R3000

Specifications for Relay Pluggable Interface 3 C/o Contacts 250V 10A 230V Ac
  • Depth
    27.5mm
  • Height
    35.6mm
  • Width
    21.2mm
  • Type of Electric Connection
    Flat plug-in connection
  • Current Rating
    10A
  • Type of Switch Contact
    System port
  • Drive, Polarization
    Multi device connection
  • Ingress Protection Rating
    Earthing connection
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome