Relay Pluggable Interface 4 C/o Contacts 250V 6A 12V DC LED

Order Code: ZT5025602S

£11.99 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 4 C/O CONTACTS 250V 6A 12V DC LED Pluggable Relays (500003) 1SVR405613R4100

Specifications for Relay Pluggable Interface 4 C/o Contacts 250V 6A 12V DC LED
  • Width
    21.2mm
  • Depth
    27.5mm
  • Height
    35.6mm
  • Current Rating
    6A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome