Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Power RPM 1CO LED 15A 24V DC
By Schneider Electric
Order Code:
ZT5002765S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-power-rpm-1co-led-15a-24v-dc/p/ZT5002765S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY POWER RPM 1CO LED 15A 24V DC Plug-In Relays RPM12BD
Specifications
Specifications for Relay Power RPM 1CO LED 15A 24V DC
Depth
50mm
Height
27mm
Width
14mm
Drive, Polarization
Polarity free
Current Rating
15A
Drive, Switching Attitude
Mono stable
Type of Switch Contact
Single contact
Ingress Protection Rating
IP40
Type of Electric Connection
Plug-in connection
Voltage Type
DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome