Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Power RPM 2CO LED 15A 120V Ac
By Schneider Electric
Order Code:
ZT5003243S
£17.99
Inc VAT (20%)
£18.99
5% off
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-power-rpm-2co-led-15a-120v-ac/p/ZT5003243S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY POWER RPM 2CO LED 15A 120V AC Plug-In Relays RPM22F7
Tags:
#ReducedPrice
Specifications
Specifications for Relay Power RPM 2CO LED 15A 120V Ac
Depth
53mm
Height
27mm
Width
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome