Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Power RPM 3CO LED 15A 12V Ac
By Schneider Electric
Order Code:
ZT5003512S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-power-rpm-3co-led-15a-12v-ac/p/ZT5003512S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric RELAY POWER RPM 3CO LED 15A 12V AC Plug-In Relays RPM32JD
Specifications
Specifications for Relay Power RPM 3CO LED 15A 12V Ac
Height
27mm
Depth
53mm
Width
31mm
Current Rating
15A
Type of Electric Connection
Plug-in connection
Drive, Polarization
Polarity free
Ingress Protection Rating
IP40
Voltage Type
DC
Drive, Switching Attitude
Mono stable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome