Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Socket Relay Separate Contact Terminals 12A 300V - RSZE1S48M
By Schneider Electric
Order Code:
ZT4998881S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/socket-relay-separate-contact-terminals-12a-300v-rsze1s48m/p/ZT4998881S
Add to quotation
View all Plug-In Relays
Description
Schneider Electric SOCKET RELAY SEPARATE CONTACT TERMINALS 12A 300V Plug-In Relays RSZE1S48M
Specifications
Specifications for Socket Relay Separate Contact Terminals 12A 300V - RSZE1S48M
Width
15.5mm
Height
92.5mm
Depth
65mm
Type of Electric Connection
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome