0.5M 16A Plug to 13A Socket 240V Fly Lead

Order Code: ZT1027633X

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Complete with a 13A, three-pin adapter, this versatile trailing socket adapter lead can be used in caravans and for generators, both indoors and out.

Features and Benefits
• Suitable for indoor and outdoor use
• 0.5m lead for shorter distances
• 13A three-pin plug
• PVC insulated 240V fly lead

Typical Applications
• Generators
• Caravanning
• Camping

Standards
• BS EN 60309

See full description
Specifications for 0.5M 16A Plug to 13A Socket 240V Fly Lead
  • Socket Type
    16A 3 Pin
  • Type
    Site Socket
  • MFR Part No.
    10873
  • Standards Met
    BS EN 60309
  • Number of Sockets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome