Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 + | £11.03 | 8% |
This defender fly lead offers a 32A plug connected to a 16A socket running at 110v to enable the user to connect tools to leads without the hassle of re-wiring. The lead is an ideal solution to saving time and money on re-wiring with a simple lead.
Features and Benefits
• The 16A socket is designed with a spring hinged cover for maximum socket protection when not in use or when a tool is not yet connected
• The lead unit measures at 0.5m for use in smaller work spaces and prevents tangling of cables
Typical Applications
• Designed with a 16A 3-pin socket to prevent rewiring tools