Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
10603 110V 16A Plug
By Connexion
Order Code:
ZT3673479S
Copy
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/10603-110v-16a-plug/p/ZT3673479S
Add to quotation
View all Plugs & Connectors
Description
110V 16Amp Plug
Tags:
#BulkDiscount
Specifications
Specifications for 10603 110V 16A Plug
Product Type
Plugs
Voltage
110V
Current Rating
16A