Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
10609 240V 16A Coupler
By Connexion
Order Code:
ZT3673449S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/10609-240v-16a-coupler/p/ZT3673449S
Add to quotation
View all Plugs & Connectors
Description
240V 16A Coupler
Tags:
#BulkDiscount
Specifications
Specifications for 10609 240V 16A Coupler
Current Rating
16A
Product Type
Coupler
Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome