Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
10616 4Way Spider 110V 16A
By Connexion
Order Code:
ZT3673421S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/10616-4way-spider-110v-16a/p/ZT3673421S
Add to quotation
View all Plugs & Connectors
Description
4Way Spider 110V 16A
Tags:
#BulkDiscount
Specifications
Specifications for 10616 4Way Spider 110V 16A
Voltage
110V
Product Type
4Way Spider
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome