Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
110V Yellow Plug 32A 3 Pin
By Connexion
Order Code:
ZT3673453S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/110v-yellow-plug-32a-3-pin/p/ZT3673453S
Add to quotation
View all Plugs & Connectors
Description
110V Yellow Plug 32A 3 Pin
Tags:
#BulkDiscount
Specifications
Specifications for 110V Yellow Plug 32A 3 Pin
Amperage
32A
Colour
Yellow
Voltage
110V
Product Type
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome