0
1
2

2041 Pro Metal Threaded Tap Connector 12.5-19mm (1/2-3/4in) HOZ2041

Order Code: ZT2598021S

£11.29 Inc VAT (20%)
£13.2915% off


Description

This 1/2 inch and 3/4 inch BSP tap connector is suitable for use with 95% of all outdoor taps. It will convert your tap into a Hozelock quick connection system, and is made from high quality nickel-plated brass for increased durability. The connection is male, and is scratch and frost resistant. There is a 1/2 inch adaptor for use with older taps, and it can be used with the Hozelock quick connect system to ensure a leak free connection every time. Screw Thread 1/2in BSP (21mm), 3/4in BSP (26.5mm). Connection Type Male.

See full description
Specifications for 2041 Pro Metal Threaded Tap Connector 12.5-19mm (1/2-3/4in) HOZ2041
  • Material
    Metal
  • Type
    Tap Connector
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome