0
1

2044 Pro Metal Double Male Connector 12.5mm (1/2in) HOZ2044

Order Code: ZT2597893S

£9.39 Inc VAT (20%)
£10.197.5% off


Description

This Hozelock Pro-Metal Double ended Male Connector allows two lengths of hose equipped with female connectors to be joined together. It is made from nickel plated brass, which ensures a strong and durable connection. Scratch and frost resistant, it is ideal for outdoor environments and helps to ensure continued connection, year on year. The Pro Metal Double Male Connector comes with a 3-year guarantee. Connection Type Double Male.

See full description
Specifications for 2044 Pro Metal Double Male Connector 12.5mm (1/2in) HOZ2044
  • Material
    Metal
  • Type
    Hose Connector
  • Fitting Type
    Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome