0
1
2
3

2060 Hose End Connector for 19mm (3/4 in) Hose HOZ2060

Order Code: ZT2598006S

£9.99 Inc VAT (20%)


Description

Hozelock Quick Connect hose connectors with all internal parts are made from ultra-tough engineering plastics for a long leak free life. The connection to the tap is guaranteed secure up to 10 bars, due to a triple locking system. The sleeve is easy to use even when wet because of the twin soft-touch pads. The hose is firmly connected by barbs that connect with the inside and outside of the hose. Hose kinking, swelling, and leaking, at the connection point with the fitting, is virtually eliminated due to the ingenious flexible hose-tail on the nut. Suitable for use with all 15mm (5/8in) and 19mm (3/4in) hoses.

See full description
Specifications for 2060 Hose End Connector for 19mm (3/4 in) Hose HOZ2060
  • Material
    Plastic
  • Type
    Hose Connector
  • Fitting Type
    Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome