0
1
2
3

2256 Dual Control Tap Connector 3/4in BSP HOZ2256

Order Code: ZT2598417S

£12.99 Inc VAT (20%)


Description

The Hozelock Dual Control Tap Connector allows two hoses to be connected to a single outdoor tap. One or both outlets can be used by simply controlling water via the dial at the front, which allows use of more than one watering device, making watering the garden quicker and easier. The connector comes complete with a 3/4 inch BSP thread and is suitable for 95% of taps.

See full description
Specifications for 2256 Dual Control Tap Connector 3/4in BSP HOZ2256
  • Material
    Plastic
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome