Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
3 Pin Fused Plug 13A White
By Dencon
Order Code:
ZT4907506S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/3-pin-fused-plug-13a-white/p/ZT4907506S
Add to quotation
View all Plugs & Connectors
Description
Dencon 3 Pin Fused Plug with 13 Amp fuse.Manufactured to British standards.
Tags:
#BulkDiscount
Specifications
Specifications for 3 Pin Fused Plug 13A White
Amperage
13A
Product Type
Plug
Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome