1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Plugs & Sockets/
  5. Plugs & Connectors
3 Pin Plugs For Indoor Use

3 Pin Plugs For Indoor Use


3 Variants From
£1.19

Inc VAT (20%)

See 3 Product Variants
£1.19

Description

Male 3 pin plugs rated to 13A.

Features and Benefits
• Resilient black nylon, white plastic (office/domestic type) or durable rubberised plugs are available
• Meets modern safety standards, giving you peace of mind
• Perfect for indoor use

Standards Met
• Conform to BS 1363: Part 1: 1995

See full description

Feature Attributes

Type:

Plug

Socket Type:

13A 3 Pin

Standards Met:

BS 1363: Part 1: 1995

Current Rating:

13 A