3 Way Fused Plug Adapter White

Order Code: ZT4945723S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.566%
20 +£3.3412%


Description

3 Way Double Plug Adaptor - Multi Plugs Extension Sockets Adapter - UK 3 Pin Socket Extensions 250V 13 Amp - Power Extender Multiplug Block for Kitchen, Office, PC, TV, Indoor Lighting

Simple Practical Product: 3 pin 3 gang plug extender has three sockets. The three way wall socket plug adapter effortlessly gives you an extra socket indoors without worrying about extension cord. Multiple plug socket Uk can be used as wall plugs on any indoor mains sockets. CE Certified Quality Product: Non-fused adapter plug uk is CE certified and conforms with BS1363 that gives extra reassurance. This extension plug socket can be used on 250V, maxed at 13 Amp with maximum 3250 Watts. Three pin plug adaptor uk has Internal child safety shutters for added security. Portable and Lightweight: This triple socket adaptor plug is lightweight that makes it portable to carry if you need extra power in your office or any other setting. Three way plug adapter Uk provides great value when you need to plug in additional appliances. Multiple Use: Triple adapter plug can be used with multiple products like microwave, toaster, kettle, Washing Machine, PC, laptop, printer, TV, home theatre, exercise equipment, lamps and internal festival lighting.

See full description
Specifications for 3 Way Fused Plug Adapter White
  • Power Source
    Mains
  • Type
    Power Adaptors
  • Colour
    White
  • For Use With
    3-Way Adaptor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome