Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
30A Single Pole Porcelain Connector Block White BSEN60998
By Niglon
Order Code:
ZT5091353S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 +
£1.96
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/30a-single-pole-porcelain-connector-block-white-bsen60998/p/ZT5091353S
Add to quotation
View all Plugs & Connectors
Description
Niglon 30A SINGLE POLE PORCELAIN CONNECTOR BLOCK WHITE BSEN60998 Connectors PC301
Tags:
#BulkDiscount
Specifications
Specifications for 30A Single Pole Porcelain Connector Block White BSEN60998
Width
15mm
Colour
White
Number of Pins
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome