Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Busbar for The Sockets 100A
By ABB
Order Code:
ZT5011752S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/busbar-for-the-sockets-100a/p/ZT5011752S
Add to quotation
View all Plugs & Connectors
Description
ABB BUSBAR FOR THE SOCKETS 100A Smissline Plug-in System (2600001) 2CCF002772R0001
Specifications
Specifications for Busbar for The Sockets 100A
Width
10mm
Length
1980mm
Height
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome