Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector 2P+E Amtop IP67 16A 230V 6H Blue
By Mennekes
Order Code:
ZT5098328S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-2p%2Be-amtop-ip67-16a-230v-6h-blue/p/ZT5098328S
Add to quotation
View all Plugs & Connectors
Description
Mennekes CONNECTOR 2P+E AMTOP IP67 16A 230V 6H BLUE Connectors 540
Specifications
Specifications for Connector 2P+E Amtop IP67 16A 230V 6H Blue
Material
Plastic
Number of Pins
3
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome