Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector 5P Powertop x tra IP67 Pilot Contact 63A 400V 6H Red
By Mennekes
Order Code:
ZT5003751S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-5p-powertop-x-tra-ip67-pilot-contact-63a-400v-6h-red/p/ZT5003751S
Add to quotation
View all Plugs & Connectors
Description
Mennekes CONNECTOR 5P POWERTOPXTRA IP67 PILOT CONTACT 63A 400V 6H RED Connectors 14212P
Specifications
Specifications for Connector 5P Powertop x tra IP67 Pilot Contact 63A 400V 6H Red
Number of Pins
5
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome