Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector Screw HDC HE 10 FS 16A 400V
By Weidmuller
Order Code:
ZT4990414S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-screw-hdc-he-10-fs-16a-400v/p/ZT4990414S
Add to quotation
View all Plugs & Connectors
Description
Weidmuller CONNECTOR SCREW HDC HE 10 FS 16A 400V HDC Core Assortment (P201) 1204100000
Specifications
Specifications for Connector Screw HDC HE 10 FS 16A 400V
Height
35.2mm
Width
64mm
Depth
34mm
Number of Pins
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome