Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector Screw HDC HE 16 FS 16A 400V
By Weidmuller
Order Code:
ZT4990601S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-screw-hdc-he-16-fs-16a-400v/p/ZT4990601S
Add to quotation
View all Plugs & Connectors
Description
Weidmuller CONNECTOR SCREW HDC HE 16 FS 16A 400V HDC Core Assortment (P201) 1207700000
Specifications
Specifications for Connector Screw HDC HE 16 FS 16A 400V
Width
84.5mm
Depth
34mm
Height
35.2mm
Number of Pins
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome