Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector Screw HDC HE 24 FS 16A 400V
By Weidmuller
Order Code:
ZT4990574S
£18.99
each
Inc VAT (20%)
£1,899.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1899.00
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-screw-hdc-he-24-fs-16a-400v/p/ZT4990574S
Add to quotation
View all Plugs & Connectors
Description
Weidmuller CONNECTOR SCREW HDC HE 24 FS 16A 400V HDC Core Assortment (P201) 1211300000
Specifications
Specifications for Connector Screw HDC HE 24 FS 16A 400V
Depth
34mm
Height
35.2mm
Width
111mm
Number of Pins
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome