Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Plugs & Connectors
Connector Screw HDC HE 6 FS 16A 400V
By Weidmuller
Order Code:
ZT4990405S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/plugs-and-connectors/connector-screw-hdc-he-6-fs-16a-400v/p/ZT4990405S
Add to quotation
View all Plugs & Connectors
Description
Weidmuller CONNECTOR SCREW HDC HE 6 FS 16A 400V HDC Core Assortment (P201) 1200200000
Specifications
Specifications for Connector Screw HDC HE 6 FS 16A 400V
Width
51mm
Depth
34mm
Height
35.2mm
Number of Pins
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome