0
1

Connexion 10895 Splitter, Box of 4 Way 4 x 16 Amp Sockets 1.5mm Cable 110V

Order Code: ZT3085479S

£39.99 Inc VAT (20%)

Currently unavailable

Description

Toolstop 10895 Splitter Box 4 Way 4 x 16 Amp Sockets 1.5mm Cable 110V
This 110V Splitter Box, also known as Junction Box or Spider is perfect for use on the construction site and easy to see in yellow. Designed to split a single line input into 4 separate outputs, allowing multiple feed power access from a single feed supply.

Features:
4 way Splitter Junction Box
4 x 16A 110v Sockets
5m -1.5qmm Cable
Metal Box Housing
16A 110v Plug

See full description
Specifications for Connexion 10895 Splitter, Box of 4 Way 4 x 16 Amp Sockets 1.5mm Cable 110V
  • Colour
    Yellow
  • Voltage
    110V
  • Product Type
    Splitter Box
  • Cable Length
    5m
  • Number of Ways
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome