Connexion 10961 Transformer 3.3KVA 16amp 2 Sockets 240V Input - 110V

Order Code: ZT3085548S

£85.99 Inc VAT (20%)
£89.994% off


Description

Toolstop 10961 Transformer 3.3KVA 16amp 2 Sockets 240V Input - 110V
110V Transformer with 240V input. Centre tapped to earth. Power factor 0.93lag. Waterproof to IP44. Rated maximum ambient temperature 20 deg centigrade. Impedance voltage 5.6%.

Features:
3.3 kva
1.5m Cable
2 x 16A Sockets
110v
13A Plug

See full description
Specifications for Connexion 10961 Transformer 3.3KVA 16amp 2 Sockets 240V Input - 110V
  • Voltage
    110V
  • Product Type
    Transformer
  • Cable Length
    1.5m
  • Input Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome